20W 1-Light LED Dual Head Security Light in White
Brentwood 20W 1-Light LED Dual Head Security Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from aluminum
- Integrated LED lighting
- 50 degree beam spread
- CSA rated for wet locations
- Meets California Title 24 energy standards
- Covered under a 5 year limited manufacturer's warranty
-
Green
Documents
Specifications
- Application:
- Commercial
- Average Life:
- 5.71
- Beam Spread:
- 50°
- Collection:
- Brentwood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 7-5/8
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-13/100
- Installation Type:
- Wall Mount
- Length:
- 7-5/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1900
- Material:
- Die Cast Aluminum, Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923680403
- Volts:
- 120V
- Watts:
- 20
- Weight:
- 2.34
- Width:
- 4-4/25