This product requires certification to purchase.

20W 1-Light LED Dual Head Security Light in White

NUVO

Brentwood 20W 1-Light LED Dual Head Security Light in White

  • Fast #
  • Part #N65217
  • Item #7911371
  • Manufacturer Part #65/217
5 out of 5 Customer Rating
Brand image
NUVO

Brentwood 20W 1-Light LED Dual Head Security Light in White

  • Fast #
  • Part #N65217
  • Item #7911371
  • Manufacturer Part #65/217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from aluminum
  • Integrated LED lighting
  • 50 degree beam spread
  • Built-in motion sensor automatically switches on the light when you're near by
  • CSA rated for wet locations
  • Meets California Title 24 energy standards
  • Covered under a 5 year limited manufacturer's warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
50°
Depth
7-5/8 in
Height
4-13/100 in
Length
7-5/8 in
Weight
2.34 lb
Width
4-4/25 in
Characteristics & Features
Collection
Brentwood
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Material
Die Cast Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1900
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
Application
Commercial
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
045923680373