29W 1-Light 9-7/20 in. Outdoor Wall Sconce in Bronze
Brentwood 29W 1-Light 9-7/20 in. Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Maintenance free - no bulb to change
- Integrated by-passable photocell
- Built-in surge protection - 4KV
- Wattage selectable 29W/40W/60W
- DLC premium
- 50,000 hours long life
- IP65 rugged, all weather durability
- CCT selectable 3000K/4000K/5000K
- Battery mode 16W/1120 lumens/90 min
- Run time
Specifications
- Collection:
- Brentwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 7-39/100
- Dimmable:
- Yes
- Height:
- 9-7/20
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 8640
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923658792
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 29
- Width:
- 13-4/5