1 Light 100W Wall Sconce with Metal Shade Mission Dust Bronze
Bridgeview 1 Light 100W Wall Sconce with Metal Shade Mission Dust Bronze
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Collection:
- Bridgeview
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mission Dust Bronze
- Depth:
- 10 in
- Diameter:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923617096
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 100 W
- Width:
- 8-1/2 in