This product requires certification to purchase.

2 Light 100W Wall Sconce with Metal Shade Mission Dust Bronze

NUVO

Bridgeview 2 Light 100W Wall Sconce with Metal Shade Mission Dust Bronze

  • Fast #
  • Part #N601711
  • Item #3568000
  • Manufacturer Part #60/1711
4.9 out of 5 Customer Rating
Brand image
NUVO

Bridgeview 2 Light 100W Wall Sconce with Metal Shade Mission Dust Bronze

  • Fast #
  • Part #N601711
  • Item #3568000
  • Manufacturer Part #60/1711
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bridgeview
Color Finish Category:
Bronze Tones
Color Finish Name:
Mission Dust Bronze
Depth:
10
Dimmable:
No
ETL Listed:
No
Height:
7-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923617119
Volts:
120V
Watts:
100
Width:
20