26W 1-Light Vanity Fixture in Brushed Brass
Caper 26W 1-Light Vanity Fixture in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cETLus - damp
- 3000
- 3 year limited warranty
- Caper LED 24-in vanity light with a contemporary design features a brushed brass finish and frosted acrylic lens
- Features 26 watt integrated LED 120V
- 4.5 inch height x 24 inch width x 3.63 inch depth
- Rated for indoor and enclosed outdoor Locations
- Dimmable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Caper
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2210
- Material:
- Steel, Synthetic Fiber
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923681394
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 24 in