60W 2-Light Vanity Light Fixture in Sonoma Bronze
Castillo 60W 2-Light Vanity Light Fixture in Sonoma Bronze
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- UL application: wall - up or down
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Wall - Up or Down
Specifications
- ADA Compliant:
- No
- Collection:
- Castillo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sonoma Bronze
- ETL Listed:
- No
- Glass Type:
- Champagne
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923610318
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-1/4 in