60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black
Central Park 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL application: wall
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Wall
- Safety Listing: cULus - Damp
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Central Park
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 11-1/2 in
- Diameter:
- 7-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 22-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7-3/8 in