1?Light Small Semi?Flush Light in Matte White/Burnished Brass
Colony 1?Light Small Semi?Flush Light in Matte White/Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses one 60-watt incandescent medium base bulb
- Fixture measures 15 inch diameter x 6.875 inch height
- Rated for indoor use in dry locations
- Finished in matte white with burnished brass accents and matching metal shade
- Mounting hardware and installation instructions included
- Limited one year fixture warranty
Specifications
- Application:
- Residential
- Collection:
- Colony
- Color Finish Name:
- Matte White, Burnished Brass
- Diameter:
- 15 in
- ETL Listed:
- No
- Height:
- 6-7/8 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- Type:
- N607490
- UL Listed:
- Yes
- UPC:
- 045923674907
- Volts:
- 120V
- Watts:
- 60 W