100W 1-Light Medium E-26 Incandescent Pendant in Matte Black with Burnished Brass
Colony 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black with Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses one 100-watt incandescent medium base bulb
- Fixture measures 15 inch diameter x 8.125 inch height
- Rated for indoor use in dry locations
- Finished in matte black with burnished brass accents and matching metal shade
- Adjustable height to suit your needs
- Limited one year fixture warranty
Specifications
- Collection:
- Colony
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Burnished Brass
- ETL Listed:
- No
- Height:
- 8-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 56-5/8 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923674815
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in