This product requires certification to purchase.

12 in. 60W Medium Lantern in White

NUVO

Cornerstone 12 in. 60W Medium Lantern in White

  • Fast #
  • Part #N60985
  • Item #2837575
  • Manufacturer Part #60/985
4.4 out of 5 Customer Rating
Brand image
NUVO

Cornerstone 12 in. 60W Medium Lantern in White

  • Fast #
  • Part #N60985
  • Item #2837575
  • Manufacturer Part #60/985
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification
Dimensions & Measurements
Depth
9-1/4 in
Diameter
7 in
Height
12 in
Length
7 in
Width
7 in
Characteristics & Features
Collection
Cornerstone
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
045923609855