6.5W 1-Light Integrated LED Under Cabinet/Task Lighting in White
CounterQUICK 6.5W 1-Light Integrated LED Under Cabinet/Task Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- California T24 compliant
- Dry location rated
- Warranty: 5 year limited - fixtures
- Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
- Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures. Pairing this with 90 CRI quality light, you can create the perfect atmosphere in your home
- Two mounting options to best fit your installation. Use the integrated mounting screws or standard keyhole mounting
- Three wiring configurations for ease of installation: Direct wire to fixture, direct wire to junction box, or plug into an outlet with power cord (sold separately)
- Various knockouts along the back and sides provide more access points for convenient wiring. An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
- Powder coated aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
- Low profile, slim design. Measures 11 in. length x 3.5 in. width x 1 in. height
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Beam Spread:
- 105°
- Collection:
- CounterQUICK
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 11 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 456
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 40000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923656477
- Volts:
- 120V
- Watts:
- 6.5 W
- Weight:
- 0.71 lb
- Width:
- 3-1/2 in