60W 8-Light Medium E-26 Incandescent Pendant Light in Black
Delphi 60W 8-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Accepts medium based LED bulbs
- Modern style
- Dry rated for indoor use
- 60W bulb per socket
Specifications
- Collection:
- Delphi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 19
- Installation Type:
- Ceiling Mount
- Length:
- 45
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Overall Height:
- 46
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923681462
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7