4-1/2 in. 60W 2-Light Candelabra E-12 Base Bath Vanity Light in Iron Black
Donzi 4-1/2 in. 60W 2-Light Candelabra E-12 Base Bath Vanity Light in Iron Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Watts: 120
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
Specifications
- ADA Compliant:
- No
- Collection:
- Donzi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Iron Black
- Depth:
- 4-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 4-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923463822
- Volts:
- 120V
- Watts:
- 60
- Width:
- 27-1/2