This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Vanity Fixture in Iron Black

NUVO

Donzi 60W 1-Light Candelabra E-12 Incandescent Vanity Fixture in Iron Black

  • Fast #
  • Part #N606381
  • Item #7391236
  • Manufacturer Part #60/6381
4.8 out of 5 Customer Rating
Brand image
NUVO

Donzi 60W 1-Light Candelabra E-12 Incandescent Vanity Fixture in Iron Black

  • Fast #
  • Part #N606381
  • Item #7391236
  • Manufacturer Part #60/6381
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: yes
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Donzi
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Depth:
4-3/8
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
12-7/8
Installation Type:
Wall Mount
Length:
12-7/8
Light Bulb Shape Code:
T9
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923463815
Volts:
120V
Watts:
60
Width:
4-1/2