11 in. 2-Light 60W Ceiling Fixture in Stone Black
Drexel 11 in. 2-Light 60W Ceiling Fixture in Stone Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Drexel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Stone Black
- ETL Listed:
- No
- Glass Type:
- Frosted Seedy
- Height:
- 5-1/2
- Installation Type:
- Flush Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923656064
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11