This product requires certification to purchase.

20 in. 60W 3-Light Hanging Pendant Light Fixture in Brushed Nickel

NUVO

Dupont 20 in. 60W 3-Light Hanging Pendant Light Fixture in Brushed Nickel

  • Fast #
  • Part #N601828
  • Item #3567675
  • Manufacturer Part #60/1828
3.6 out of 5 Customer Rating
Brand image
NUVO

Dupont 20 in. 60W 3-Light Hanging Pendant Light Fixture in Brushed Nickel

  • Fast #
  • Part #N601828
  • Item #3567675
  • Manufacturer Part #60/1828
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Collection:
Dupont
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
16
ETL Listed:
No
Glass Type:
Satin White
Height:
20
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923618284
Volts:
120V
Watts:
60
Width:
16