60W 1-Light Mini Pendant Light Fixture in Dark Chocolate Bronze
Dupont 60W 1-Light Mini Pendant Light Fixture in Dark Chocolate Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Dupont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Chocolate Bronze
- Diameter:
- 6
- ETL Listed:
- No
- Glass Type:
- Satin White
- Height:
- 42
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923618512
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6