60W 5-Light Medium E-26 Incandescent Chandelier in Sudbury Bronze
Elizabeth 60W 5-Light Medium E-26 Incandescent Chandelier in Sudbury Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Elizabeth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sudbury Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 24-5/8
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Size:
- 25 in x 24-5/8 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923656958
- Volts:
- 120V
- Watts:
- 60
- Width:
- 25