100W 3-Light Arm Vanity Fixture in Polished Chrome
Empire 100W 3-Light Arm Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Up/down installation
- RoHS compliant
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Wall - Up or Down
Specifications
- ADA Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 6-10/77 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Metal, Alabaster
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923603389
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-1/2 in