This product requires certification to purchase.

3 Light 20-1/2 in. Frosted Glass Vanity Brushed Nickel

NUVO

Empire 3 Light 20-1/2 in. Frosted Glass Vanity Brushed Nickel

  • Fast #
  • Part #N603266
  • Item #3859651
  • Manufacturer Part #60/3266
4.4 out of 5 Customer Rating
Brand image
NUVO

Empire 3 Light 20-1/2 in. Frosted Glass Vanity Brushed Nickel

  • Fast #
  • Part #N603266
  • Item #3859651
  • Manufacturer Part #60/3266
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Empire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
ETL Listed:
No
Glass Type:
Frosted
Height:
6-1/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923632662
Volts:
120V
Watts:
100 W
Width:
20-1/2 in