120W 2-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Natural Brass
Filigree 120W 2-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Natural Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Watts: 120
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
Specifications
- Collection:
- Filigree
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 15 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923659379
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in