42 in. 4.8W 1-Light LED Mini Pendant Light in Brushed Nickel
Frame 42 in. 4.8W 1-Light LED Mini Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Color Temperature: 3000
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Ceiling
- Average Hours Rated: 30000
- 82 CRI Value
Documents
Specifications
- Collection:
- Frame
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 42
- Installation Type:
- Ceiling Mount
- Length:
- 7-7/8
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass, Metal
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923321061
- Volts:
- 120V
- Watts:
- 10
- Width:
- 5-5/8