60W 3-Light Medium Base Incandescent Semi-Flush Light in Brushed Nickel
Fusion 60W 3-Light Medium Base Incandescent Semi-Flush Light in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Fusion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-3/4
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923646928
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13-3/4