100W 2-Light Medium Incandescent Semi-Flush Ceiling Light with Etched Opal Glass in Brushed Nickel
Ginger 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light with Etched Opal Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Ginger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 8-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1600
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923653315
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14