14 x 3-3/4 in. 25W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Brushed Nickel
Glamour 14 x 3-3/4 in. 25W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- 3 year limited warranty
- Dimmable: Yes dimmable
- Safety listing: CETLus damp
- 3000 warm white color temperature
- UL application: Ceiling
- Average hours rated: 30000
- 90 CRI value
Specifications
- Application:
- Ceiling
- CEC Compliant:
- For Sale in CA
- Collection:
- Glamour
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Depth:
- 13 in
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2125
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923621666
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 14 in