This product requires certification to purchase.

18 x 4 in. 52W 1-Light LED Transitional Flush Mount Ceiling Fixture in Brushed Nickel

NUVO

Glamour 18 x 4 in. 52W 1-Light LED Transitional Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N621641
  • Item #9592004
  • Manufacturer Part #62/1641
5 out of 5 Customer Rating
Brand image
NUVO

Glamour 18 x 4 in. 52W 1-Light LED Transitional Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N621641
  • Item #9592004
  • Manufacturer Part #62/1641
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • 3 year limited warranty
  • Dimmable: Yes dimmable
  • Safety listing: CETLus damp
  • 3000 warm white color temperature
  • UL application: Ceiling
  • Average hours rated: 30000
  • 90 CRI value
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Ceiling
Collection:
Glamour
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
4 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
32-1/2 in
Light Bulb Base Type:
Connector
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
4420
Material:
Steel, Plastic, Glass
Material Type:
Acrylic
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
045923621710
Volts:
120V
Watts:
52 W
Width:
18 in