24 in. 26W Double LED Wall Sconce with White Acrylic Glass in Aged Bronze
Grill 24 in. 26W Double LED Wall Sconce with White Acrylic Glass in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- California T24 JA8-E 2016 Listed
- CRI: 80
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Grill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 2080
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923328749
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 24 in