26W LED Vanity Fixtures in Polished Nickel
Grill 26W LED Vanity Fixtures in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- CRI: 80
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- 90+ CRI Value
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Grill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Depth:
- 3
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 2080
- Material:
- Plastic
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923328725
- Volts:
- 120V
- Watts:
- 26
- Width:
- 24