60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Glass in Hazel Bronze
Harlow 60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Glass in Hazel Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Harlow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Hazel Bronze
- Diameter:
- 15
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923647291
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15