This product requires certification to purchase.

60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

NUVO

Harlow 60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #N604625
  • Item #4305356
  • Manufacturer Part #60/4625
5 out of 5 Customer Rating
Brand image
NUVO

Harlow 60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #N604625
  • Item #4305356
  • Manufacturer Part #60/4625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Collection:
Harlow
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Glass Type:
Slate Grey
Height:
20-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923646256
Volts:
120V
Watts:
60 W
Width:
27-3/4 in