60W 1-Light Candelabra E-12 Vanity Fixture in Burnished Brass with White
Highline 60W 1-Light Candelabra E-12 Vanity Fixture in Burnished Brass with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MI
Product Details
Product Details
- The Highline wall sconce is a new classic
- A slender arm supports a tapered square white linen shade covering the candelabra light, and mounted against a polished square back plate, echoing the design structure once more
- Sleek and contemporary, this 1 light vanity adds style to any home
- Ideal for mixed-use, multi-residential and hospitality spaces, including bathroom vanity applications
- Fixture dimensional specifications (in inches) height: 16.00, width: 6.00, ext: 7.25
- Hardwire installation, damp rated for bath and kitchen applications. Indoor use. Wall mount installation, mounting hardware included
- Uses 1 type B bulb, not included
- Contemporary design
- 1 year limited warranty. See manufacturer website for details
Specifications
- ADA Compliant:
- No
- Collection:
- Highline
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass, White
- Dimmable:
- No
- Height:
- 16
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923667077
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6