This product requires certification to purchase.

1-Light 60W Outdoor Hanging Lantern in Bronze with Copper Accents

NUVO

Howell 1-Light 60W Outdoor Hanging Lantern in Bronze with Copper Accents

  • Fast #
  • Part #N605836
  • Item #7203032
  • Manufacturer Part #60/5836
5 out of 5 Customer Rating
Brand image
NUVO

Howell 1-Light 60W Outdoor Hanging Lantern in Bronze with Copper Accents

  • Fast #
  • Part #N605836
  • Item #7203032
  • Manufacturer Part #60/5836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • 2700 Warm White Color Temperature
  • 100 CRI Value
  • Requires Certification

Specifications

Collection:
Howell
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze, Copper
Color Temperature:
2700
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
17-1/8
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
240
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923658365
Volts:
120V
Watts:
60
Width:
8-3/4