This product requires certification to purchase.

1-Light Outdoor Ceiling Light in Bronze with Copper Accents

NUVO

Howell 1-Light Outdoor Ceiling Light in Bronze with Copper Accents

  • Fast #
  • Part #N605834
  • Item #7203029
  • Manufacturer Part #60/5834
5 out of 5 Customer Rating
Brand image
NUVO

Howell 1-Light Outdoor Ceiling Light in Bronze with Copper Accents

  • Fast #
  • Part #N605834
  • Item #7203029
  • Manufacturer Part #60/5834
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • 2700 Warm White Color Temperature
  • 100 CRI Value
  • Requires Certification

Specifications

Collection:
Howell
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze, Copper
Color Temperature:
2700
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
4-1/8
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
480
Material:
Glass, Metal
Number Of Hours:
3000
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923658341
Volts:
120V
Watts:
60
Width:
12