60W 3-Light Medium E-26 Vanity Fixture in Warm Brass with Black
Intention 60W 3-Light Medium E-26 Vanity Fixture in Warm Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Intention 3 Lt vanity light with an industrial design features a Black finish with warm brass accents
- Uses 3-60 watt medium base incandescent bulbs, not included, maximum wattage listed but not required, G25 shaped bulb recommended
- 5.5 inch height x 17 inch width x 7 inch depth
- Includes mounting hardware and installation instructions
- Rated for indoor and enclosed outdoor locations
- Can be used with dimmable bulbs
Specifications
- Collection:
- Intention
- Color Finish Category:
- Blacks
- Color Finish Name:
- Warm Brass, Black
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Material:
- Brass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923681875
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17