This product requires certification to purchase.

Junction Box in Old Bronze

NUVO

Junction Box in Old Bronze

  • Fast #
  • Part #N76652
  • Item #2911266
  • Manufacturer Part #76/652
3.4 out of 5 Customer Rating
Brand image
NUVO

Junction Box in Old Bronze

  • Fast #
  • Part #N76652
  • Item #2911266
  • Manufacturer Part #76/652
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Old Bronze
Height:
1-3/4 in
Length:
5-3/8 in
Material:
Die Cast Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923766527
Volts:
120V
Width:
12 in