60W 3-Light Flushmount Ceiling Light in Weathered Brass
Kettle 60W 3-Light Flushmount Ceiling Light in Weathered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- 2700 Warm White Color Temperature
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- Collection:
- Kettle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Color Temperature:
- 2700
- Diameter:
- 17
- ETL Listed:
- No
- Height:
- 8
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 17
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 720
- Material:
- Metal
- Number Of Hours:
- 3000
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923658938
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12