180W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Krys 180W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- 2700 Warm White Color Temperature
- Replaceable Light Source: Yes
- UL Application: Ceiling
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- Collection:
- Krys
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Diameter:
- 17-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 12-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/8 in
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 720
- Material:
- Crystal
- Number Of Hours:
- 3000 h
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923657634
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-3/4 in