60W 3-Light Incandescent Semi-Flush Mount Ceiling Fixture in Aged Bronze
Krys 60W 3-Light Incandescent Semi-Flush Mount Ceiling Fixture in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- 2700 Warm White Color Temperature
- Replaceable Light Source: Yes
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- ADA Compliant:
- No
- Collection:
- Krys
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Color Temperature:
- 2700
- Diameter:
- 17-3/4
- Height:
- 12-1/8
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/8
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 720
- Material:
- Crystal
- Number Of Hours:
- 3000
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923657733
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17-3/4