This product requires certification to purchase.

60W 4-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

NUVO

Krys 60W 4-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #N605761
  • Item #7202953
  • Manufacturer Part #60/5761
4.5 out of 5 Customer Rating
Brand image
NUVO

Krys 60W 4-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #N605761
  • Item #7202953
  • Manufacturer Part #60/5761
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • 2700 Warm White Color Temperature
  • UL Application: Ceiling
  • Average Hours Rated: 3000
  • 100 CRI Value
  • Requires Certification

Specifications

Collection:
Krys
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
2700
Diameter:
24-7/8
ETL Listed:
No
Height:
20-1/2
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
960
Material:
Crystal
Number Of Hours:
3000
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923657610
Volts:
120V
Watts:
60
Width:
24-5/8