60W 4-Light Square Pendant in Iron Black and Brushed Nickel
Lake 60W 4-Light Square Pendant in Iron Black and Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Color temperature: 2700K
- 1 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lumens: 960
- 2700 Warm White Color Temperature
- Replaceable Light Source: Yes
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- Collection:
- Lake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black, Brushed Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 27-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- ST19
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 960
- Number Of Hours:
- 3000
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923658587
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19