60W Medium Pendant Light in Iron Black
Lake 60W Medium Pendant Light in Iron Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Color temperature: 2700K
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Watts: 120
- 2700 Warm White Color Temperature
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- Collection:
- Lake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black, Brushed Nickel
- Color Temperature:
- 2700
- ETL Listed:
- No
- Height:
- 20-1/2
- Light Bulb Shape Code:
- ST19
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lumens:
- 480
- Material:
- Glass, Metal
- Number Of Hours:
- 3000
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923658570
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14