100W Medium E-26 Incandescent Pendant in Textured Black
Lansing 100W Medium E-26 Incandescent Pendant in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Dimmable: Lamp Dependent
- Safety Listing: cETLus - Dry
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- ADA Compliant:
- No
- Collection:
- Lansing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- ETL Listed:
- Yes
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923664328
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/4