16 in. 100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Textured Black
Lansing 16 in. 100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Dimmable: Lamp Dependent
- Safety Listing: cETLus - Dry
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- ADA Compliant:
- No
- Collection:
- Lansing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White, Opal, Etched
- Height:
- 9-3/8 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in