3-Light Pendant in Sudbury Bronze
Laurel 3-Light Pendant in Sudbury Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Laurel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sudbury Bronze
- Diameter:
- 15-1/2 in
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 25-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923655470
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in