LED ENTRANCE LGHT 13W - PHOTO
LED ENTRANCE LGHT 13W - PHOTO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cULus - Wet
- 5000 Natural Light Color Temperature
- Has Photocell
- Average Hours Rated: 42000
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 5-1/4 in
- Dimmable:
- No
- Height:
- 11 in
- Light Bulb Type:
- LED
- Lumens:
- 908
- Material:
- Aluminum
- Number Of Hours:
- 42000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923630620
- Volts:
- 120V
- Watts:
- 13.3 W
- Width:
- 6-7/8 in