1-Light 19W Integrated LED Flush Mount Ceiling Light in White
LED Wrap 1-Light 19W Integrated LED Flush Mount Ceiling Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from steel
- ETL for damp locations
- Fixed downlight
- Comes with polycarbonate shade
- For use in commercial settings
- Integrated 19 watt LED lighting
- Covered under a 5 year limited manufacturer warranty
Specifications
- Average Life:
- 50000 h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- LED Wrap
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 1-23/50 in
- Dimmable:
- No
- Height:
- 1-22/25 in
- Length:
- 46-41/100 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2500
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 045923656705
- Volts:
- 277V
- Watts:
- 19 W
- Width:
- 1-23/50 in