This product requires certification to purchase.

20W 2' Strip Light Flush Mount Ceiling Fixture in White

NUVO

LED Wrap 20W 2' Strip Light Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651223
  • Item #11752914
  • Manufacturer Part #65/1223
3.5 out of 5 Customer Rating
Brand image
NUVO

LED Wrap 20W 2' Strip Light Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651223
  • Item #11752914
  • Manufacturer Part #65/1223
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • ETL for damp locations
  • Fixed downlight
  • Comes with polycarbonate shade
  • For use in commercial settings
  • Integrated 20 watt LED lighting
  • Covered under a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-14/25 in
Height
1-18/25 in
Length
22-3/4 in
Width
1-14/25 in
Characteristics & Features
Collection
LED Wrap
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
50000 hr
Lumens
2000
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
N651223
UPC
045923658464