This product requires certification to purchase.

30W 4' Strip Light Flush Mount Ceiling Fixture in White

NUVO

LED Wrap 30W 4' Strip Light Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651224
  • Item #11752916
  • Manufacturer Part #65/1224
5 out of 5 Customer Rating
Brand image
NUVO

LED Wrap 30W 4' Strip Light Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651224
  • Item #11752916
  • Manufacturer Part #65/1224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from steel
  • ETL for damp locations
  • Fixed downlight
  • Comes with polycarbonate shade
  • For use in commercial settings
  • Integrated 30 watt LED lighting
  • Covered under a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-14/25 in
Height
1-18/25 in
Length
46-1/2 in
Width
1-14/25 in
Characteristics & Features
Collection
LED Wrap
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
50000 hr
Lumens
3100
Number Of Hours
50000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
N651224
UPC
045923659430