200W 1-Light Surface Mount Outdoor Utility Light in Old Bronze
200W 1-Light Surface Mount Outdoor Utility Light in Old Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: surface
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Surface
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 5-1/2
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 11
- Installation Type:
- Surface Mount
- Length:
- 5-1/2
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923766275
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 200
- Width:
- 5-1/2